Beli hakko fx-951 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAKKO Digital Electric Soldering Iron Station
    Mulai

    Rp4.299.900

    HAKKO Digital Electric Soldering Iron Station
    Deskripsi:
    - Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cord
    atribut:
    • Color: Blue/Yellow
    • Power (V): AC100
    • Power Consumption Electrical (W): 70
    • Accessory Iron Tip: T18-B
    • Control Temperature (°C): 50 to 480
    • Grounding Resistance at Iron Tip (ohm): 2 or less
    • Heater: Ceramic heater
    • Heater Power (W): 65
    • Iron Part Cord Length (m): 1.2
    • Leak voltage (mV): 2 or less
    • Temperature Precision: Nipple ±1°C at no load
    • WxDxH (mm): 100x120x120
  2. HAKKO Spare Parts
    Rating:
    100% of 100
    (2)
    Mulai

    Rp22.900

  3. HAKKO Soldering Iron
    Mulai

    Rp219.900

    HAKKO Soldering Iron
    atribut:
    • Power (V): AC100
  4. HAKKO Digital Electric Soldering Iron Station (Stasiun Solder)
    41%
    Mulai

    Rp2.499.900

  5. HAKKO Soldering Station (Stasiun Solder)
    Mulai

    Rp579.900

    HAKKO Soldering Station (Stasiun Solder)
    Deskripsi:
    -Heater integrated type
  6. HAKKO Temperature Controlled Soldering Iron
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  7. HAKKO Fume Extraction
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  8. HAKKO Replacement Tip (Mata Solder)
    48%
    Mulai

    Rp139.900

    HAKKO Replacement Tip (Mata Solder)
    Deskripsi:
    -Lead-free solder compliant.-Heater integrated type
    atribut:
    • Compatible Iron: FX-8801, FX-600
    • Compatible Station Main Body: FX-888
  9. HAKKO Electric Soldering Iron DASH (Solder)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp469.900

    HAKKO Electric Soldering Iron DASH (Solder)
    atribut:
    • Power (V): 100
    • Power Consumption Electrical (W): 15
    • Maximum Temperature (°C): 370
    • Total Length (mm): 224
  10. goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Mulai

    Rp119.900

    goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  11. HAKKO Solder Stand
    Mulai

    Rp30.900

    HAKKO Solder Stand
    Deskripsi:
    -Pencil-type soldering iron can be used.
  12. HAKKO Temperature Controlled Soldering Iron
    Mulai

    Rp1.199.900

    HAKKO Temperature Controlled Soldering Iron
    atribut:
    • Power (V): AC100
    • Application: Lead-free Solder Compliant
    • Power Cord Length (m): 1.5
  13. HAKKO Sppon Desoldering Tool
    Mulai

    Rp389.900

    HAKKO Sppon Desoldering Tool
    Deskripsi:
    The nozzle can be cleaned every time it is used, which prevents solder clogging and allows for smooth work.Comes with a protective guard. (18G, 20G)A simple solder blotting tool.
  14. WEP Soldering Station (Stasiun Solder)
    Mulai

    Rp369.900

    WEP Soldering Station (Stasiun Solder)
    Deskripsi:
    1.Three storage sections:CH1/CH2/CH3, each storage segment can store all the features of the current machine (eg:temperature, iron sleep time,which is currently on display all function values can be stored), you can quickly switch between each storage segment.2. Master the core technology, MCU the PID procedures to high-speed 100ms cycle real-time tracking of the temperature of the iron tips, and real-time correction, the magic temperature compensation speed, to make it more stable temperature, the temperature error is smaller and able to adapt to a variety of harsh environment.3.The use imported heater, addition to suitable for general small solder joints ,also particularly suitable for large desoldering, solder joints, hybrid hard solder desoldering;4. Anti-static design, which can effectively avoid damage to delicate components;5. It has automatically detects the failure and alarm function6. Use bran-new sturdy mold manufacturing, pressure-resistant anti-fall; blue ferroalloy Iron holder and durable.7. The handle line is silicone line, high temperature resistance, good flexibility (300 ° C iron tips touch silicone line 30s without damage)8. Sleep function , Automatic shutdown function , Celsius / Fahrenheit functiona), Sleep function soldering iron automatic detection of their work status are not in use in a quiescent state, arriving to set the sleep time, the temperature of the iron automatically lower the temperature to 200 ° C enter into sleep state, can effectively prevent the oxidation of iron head and prolong the iron tip service life, energy saving and environmental protection. The sleep time can be set range 0 to 99 minutes in 1 minute steps, users can be set based on usage, if you do not need a soldering iron sleep ,the sleep time is set to 0.b) Automatic shutdown function after soldering iron enter into sleep state, start the timer program, set the shutdown time did not wake up from sleep, automatic shutdown, energy saving
  15. Weller Soldering, Desoldering & Hot Air Rework Station
    Mulai

    Rp2.999.900

    Weller Soldering, Desoldering & Hot Air Rework Station
    Deskripsi:
    These rework stations direct hot air to melt solder so items can then be repositioned or reworked. In addition to rework, they can also be used for heat-shrinking applications.
  16. TEKIRO Soldering (Alat Solder)
    Mulai

    Rp67.900

    TEKIRO Soldering (Alat Solder)
    Deskripsi:
    - Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
  17. CELLKIT Solder Uap Digital
    Mulai

    Rp979.900

    CELLKIT Solder Uap Digital
    Deskripsi:
    Solder uap 2in1 dapat digunakan secara bersamaan untuk solder uap dan solder. Mesin solder uap dan solder berdiri sendiri sehingga jika salah satu mesin rusak maka yang lain masih dapat berfungsi dengan baik.Solder uap menggunakan rangkaian mikroprosesor berfungsi untuk mengontrol suhu dan aliran udara yang menghasilkan panas untuk menggantikan IC (SMD / BGA) dan komponen lain pada PCB.Solder uap dillengkapi:1. Layar tampilan digital untuk suhu solder uap dan solder.2. 4 tombol untuk mengontrol aliran udara panas, suhu udara panas digunakan untuk berbagai kegunaan.3. 1 kenop untuk pengatur suhu penyolderan.4. Pengaturan suhu panas otomatis, otomatis akan kembali ke pengaturan panas terakhir sehingga dapat langsung digunakan.5. Sistem kipas pada pegangan solder uap, getarannya halus suara tenang dan suhu panas yang stabil. Panas elemen dikeluarkan lebih cepat dan dengan sistem kipas ini membuat umur produk jadi lebih lama.6. Sensor otomatis sewaktu ditempatkan di tempatnya akan mati dan hidup lagi saat digunakan lagi.7. 3 mata solder uap dengan ukuran lubang yaitu 8mm(2 biji), 12mm.Isi kemasan: Mesin solder uap, solder, spon solder, manual, kartu garansi.
    atribut:
    • Input Voltage (V): AC 220 ± 10%
    • Frequency (Hz): 50 ± 2
    • Fuse Protection (A): 4
    • Airflow Output (L/minute): 0.3-24, adjustable
    • Solder Heating Element: Ceramic heater
  18. HAKKO Cordless Soldering Iron (Solder Nirkabel)
    Mulai

    Rp359.900

    HAKKO Cordless Soldering Iron (Solder Nirkabel)
    Deskripsi:
    -Possible working time is about 60 minutes with alkaline AA battery and about 120 minutes with NiMH AA battery.-Cartridge type allowing you to choose alkaline or NiMH battery.-Protective cap
Daftar Harga hakko fx-951 Terbaru October 2026
HAKKO Digital Electric Soldering Iron StationRp4.299.900
HAKKO Spare PartsRp22.900
HAKKO Soldering IronRp219.900
HAKKO Digital Electric Soldering Iron Station (Stasiun Solder)Rp2.499.900
HAKKO Soldering Station (Stasiun Solder)Rp579.900
HAKKO Soldering IronRp39.900
HAKKO Temperature Controlled Soldering IronRp1.199.900
HAKKO Fume ExtractionRp1.199.900
HAKKO Replacement Tip (Mata Solder)Rp139.900
HAKKO Electric Soldering Iron DASH (Solder)Rp469.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)